Zoro Homepage

SS Rectangle Tube 316, 6 ft

  • Mfr # 23354_72_0

  • Zoro # G605906339


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.12 in
Standards
ASTM A240
Yield Strength
37,000 psi
Inside Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23354_72_0
Zoro #
G605906339
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Height
3/4 in
Inside Width
1 3/4 in
Outside Height
1 in
Overall Length
6 ft
Outside Width
2 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Tube
Standards
ASTM A240
Yield Strength
37,000 psi
Rockwell Hardness
95 HRB
Fabrication
Welded
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tensile Strength
82 ksi
Brinell Hardness
210 BHN
Shape
Rectangular
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Material Grade
316

Description

Stainless Steel Rectangular Tube, Stainless Steel, 316, Rectangular, 6 ft Overall Length, 1 3/4 in Inside Width, 3/4 in Inside Height, 2 in Outside Width, 1 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.