Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 12" Overall L

  • Mfr # 20238_12_0

  • Zoro # G602645149


product price: $45.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4 PH
Thickness
0.75 in
Width
1.5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20238_12_0
Zoro #
G602645149
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
1.5 in
Length
12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.031 in
Overall Width
1 1/2 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
17-4 PH
Finish
Unpolished
Temper
Annealed
Standards
AMS 5643, ASTM A564, ASTM F899
Typical Hardness
35 BHN
Type
General Purpose; Corrosion Resistant
Hardness Scale
Rc
Metal Fabrication Process
Hot-Rolled
Typical Yield Strength (PSI)
115,000 psi
Typical Tensile Strength (PSI)
160,000 psi
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.02 in
Heat Treatable
Heat Treatable
Maximum Temperature
2,620 Degrees F
Material Grade
17-4
Fabrication
Hot Rolled
Rockwell Hardness
39 HRC
Shape
Rectangular
Appearance
Metallic
Yield Strength
145,000 psi
Minimum Temperature
2,550 Degrees F
Fabrication Method
Hot Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Mechanical Finish
Mill
Brinell Hardness
363 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 17-4, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 0.75 in Thickness, Thickness Tolerance +/-0.02 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.