Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 24" Overall L

  • Mfr # 20573_24_0

  • Zoro # G302646071


product price: $64.79
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4 PH
Thickness
0.625 in
Width
1 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20573_24_0
Zoro #
G302646071
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
1 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.015 in
Overall Width
1 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
17-4 PH
Finish
Unpolished
Temper
Annealed
Standards
AMS 5643, ASTM A564, ASTM F899
Typical Hardness
35 BHN
Type
General Purpose; Corrosion Resistant
Metal Fabrication Process
Hot-Rolled
Typical Tensile Strength (PSI)
160,000 psi
Hardness Scale
Rc
Item
Stainless Steel Rectangular Bar
Typical Yield Strength (PSI)
115,000 psi
Thickness Tolerance
+/-0.02 in
Brinell Hardness
363 BHN
Rockwell Hardness
39 HRC
Includes Material Certificate
Material Certificate with Lot Number
Fabrication Method
Hot Rolled
Heat Treatment
Annealed
Material Grade
17-4
Heat Treatable
Heat Treatable
Appearance
Metallic
Shape
Rectangular
Mechanical Finish
Mill
Minimum Temperature
2,550 Degrees F
System of Measurement
Inch
Maximum Temperature
2,620 Degrees F
Yield Strength
145,000 psi
Fabrication
Hot Rolled
Tensile Strength
160 ksi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 17-4, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1 in Overall Width, Width Tolerance +/-0.015 in, 0.625 in Thickness, Thickness Tolerance +/-0.02 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.