Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 24" Overall L

  • Mfr # 21508_24_0

  • Zoro # G302646873


product price: $44.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.1875 in
Width
2 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21508_24_0
Zoro #
G302646873
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width
2 in
Length
24 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Rectangular Bar
Metal Fabrication Process
Cold Worked
Typical Tensile Strength (PSI)
90,000 psi
Hardness Scale
Rb
Material Grade
303
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Appearance
Metallic
Mechanical Finish
Mill
Fabrication
Cold Drawn
Shape
Rectangular
Tensile Strength
89 ksi
Yield Strength
34,000 psi
Rockwell Hardness
85 HRB
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
165 BHN
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 303, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.004 in, 0.1875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.