Zoro Homepage

SS Rectangular Bar, 36" Overall L

  • Mfr # 4437_36_0

  • Zoro # G302645050


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
3 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4437_36_0
Zoro #
G302645050
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
3 in
Length
36 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.062 in/-0.031 in
Overall Length
36 in
Overall Width
3 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240, ASTM A276, ASTM A479, ASTM F899
Typical Hardness
84 BHN
Type
Corrosion Resistant; High Strength
Thickness Tolerance
+/-0.016 in
Metal Fabrication Process
Hot-Rolled
Typical Tensile Strength (PSI)
73,200 psi
Typical Yield Strength (PSI)
31,200 psi
Item
Stainless Steel Rectangular Bar
Hardness Scale
Rb
Yield Strength
35,000 psi
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Brinell Hardness
195 BHN
Rockwell Hardness
92 HRB
Material Grade
304
Fabrication
Hot Rolled
Minimum Temperature
2,550 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
85 ksi
Appearance
Metallic
Heat Treatment
Annealed
Fabrication Method
Hot Rolled
Maximum Temperature
2,651 Degrees F
System of Measurement
Inch
Shape
Rectangular
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.