Zoro Homepage

SS Rectangular Bar, 6 ft Overall L

  • Mfr # 2185_72_0

  • Zoro # G602643749


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1.125 in
Width
1.125 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185_72_0
Zoro #
G602643749
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.125 in
Width
1.125 in
Length
72 in
Width Tolerance
0 in/-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Overall Width
1 1/8 in
Hex Width
1 1/8 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A262, ASTM A276, ASTM A479
Typical Hardness
95 BHN
Type
Corrosion Resistant; High Strength
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Hex Bar
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
+0.000/-0.006 in
Hardness Scale
Rb
Metal Fabrication Process
Cold Worked
Brinell Hardness
210 BHN
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Tensile Strength
82 ksi
System of Measurement
Inch
Shape
Hexagon
Heat Treatable
Not Heat Treatable
Material Grade
316
Yield Strength
37,000 psi
Mechanical Finish
Mill
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Hex Bar, Stainless Steel, 316, Hexagon, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/8 in Hex Width, Width Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.