Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6 ft Overall L

  • Mfr # 4435_72_0

  • Zoro # G302645043


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
2 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4435_72_0
Zoro #
G302645043
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
2 in
Length
72 in
Width Tolerance
+/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240, ASTM A276, ASTM A479, ASTM F899
Typical Hardness
84 BHN
Type
Corrosion Resistant; High Strength
Metal Fabrication Process
Hot-Rolled
Thickness Tolerance
+/-0.016 in
Typical Tensile Strength (PSI)
73,200 psi
Item
Stainless Steel Rectangular Bar
Hardness Scale
Rb
Typical Yield Strength (PSI)
31,200 psi
Appearance
Metallic
Yield Strength
35,000 psi
Fabrication Method
Hot Rolled
Material Grade
304
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi
Maximum Temperature
2,651 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Minimum Temperature
2,550 Degrees F
Fabrication
Hot Rolled
Mechanical Finish
Mill
Shape
Rectangular
Heat Treatment
Annealed
Brinell Hardness
195 BHN
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.