Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6 ft Overall L

  • Mfr # 612_72_0

  • Zoro # G602645774


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.5 in
Width
1 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612_72_0
Zoro #
G602645774
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
1 in
Length
72 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Overall Width
1 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Hardness Scale
Rb
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Rectangular Bar
Metal Fabrication Process
Cold Worked
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Appearance
Metallic
Tensile Strength
89 ksi
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Rockwell Hardness
85 HRB
Yield Strength
34,000 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Material Grade
303
Mechanical Finish
Mill
Brinell Hardness
165 BHN
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 303, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.