Zoro Homepage

SS Rectangular Bar, 6in Overall L

  • Mfr # 0F.375X1.5-6

  • Zoro # G302645791


product price: $18.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4 PH
Thickness
0.375 in
Width
1.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F.375X1.5-6
Zoro #
G302645791
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
1.5 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.031 in
Overall Length
6 in
Overall Width
1 1/2 in

Details

Material
Stainless Steel
Alloy Type
17-4 PH
Finish
Unpolished
Temper
Annealed
Standards
AMS 5643, ASTM A564, ASTM F899
Typical Hardness
35 BHN
Type
General Purpose; Corrosion Resistant
Typical Yield Strength (PSI)
115,000 psi
Thickness Tolerance
+/-0.016 in
Item
Stainless Steel Rectangular Bar
Hardness Scale
Rc
Metal Fabrication Process
Hot-Rolled
Typical Tensile Strength (PSI)
160,000 psi
Minimum Temperature
2,550 Degrees F
System of Measurement
Inch
Material Grade
17-4
Brinell Hardness
352 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
170,000 psi
Fabrication
Hot Rolled
Tensile Strength
190,000 psi
Maximum Temperature
2,620 Degrees F
Rockwell Hardness
40 HRB
Shape
Rectangular
Appearance
Metallic
Fabrication Method
Hot Rolled
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 0.375 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 BHN Brinell Hardness, 40 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.