Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 0F.5X1.75-6

  • Zoro # G302644060


product price: $26.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4 PH
Thickness
0.5 in
Width
1.75 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F.5X1.75-6
Zoro #
G302644060
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
1.75 in
Length
6 in
Width Tolerance
+/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
1 3/4 in

Details

Material
Stainless Steel
Alloy Type
17-4 PH
Finish
Unpolished
Temper
Annealed
Standards
AMS 5643, ASTM A564, ASTM F899
Typical Hardness
35 BHN
Type
General Purpose; Corrosion Resistant
Metal Fabrication Process
Hot-Rolled
Thickness Tolerance
+/-0.016 in
Item
Stainless Steel Rectangular Bar
Typical Tensile Strength (PSI)
160,000 psi
Hardness Scale
Rc
Typical Yield Strength (PSI)
115,000 psi
Yield Strength
170,000 psi
Fabrication Method
Hot Rolled
Rockwell Hardness
40 HRB
Tensile Strength
190,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
352 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Maximum Temperature
2,620 Degrees F
Shape
Rectangular
Mechanical Finish
Mill
Fabrication
Hot Rolled
Appearance
Metallic
Material Grade
17-4
Minimum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 3/4 in Overall Width, Width Tolerance +/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 BHN Brinell Hardness, 40 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.