Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 21158_6_0

  • Zoro # G602646542


product price: $35.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4 PH
Thickness
1 in
Width
1.25 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21158_6_0
Zoro #
G602646542
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
1.25 in
Length
6 in
Width Tolerance
+/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Width
1 1/4 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
17-4 PH
Finish
Unpolished
Temper
Annealed
Standards
AMS 5643, ASTM A564, ASTM F899
Typical Hardness
35 BHN
Type
General Purpose; Corrosion Resistant
Thickness Tolerance
+/-0.02 in
Hardness Scale
Rc
Typical Tensile Strength (PSI)
160,000 psi
Metal Fabrication Process
Hot-Rolled
Item
Stainless Steel Rectangular Bar
Typical Yield Strength (PSI)
115,000 psi
System of Measurement
Inch
Rockwell Hardness
40 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Shape
Rectangular
Appearance
Metallic
Maximum Temperature
2,620 Degrees F
Fabrication
Hot Rolled
Tensile Strength
190,000 psi
Heat Treatable
Heat Treatable
Minimum Temperature
2,550 Degrees F
Fabrication Method
Hot Rolled
Mechanical Finish
Mill
Brinell Hardness
352 BHN
Yield Strength
170,000 psi
Material Grade
17-4
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Overall Width, Width Tolerance +/-0.031 in, 1 in Thickness, Thickness Tolerance +/-0.02 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 BHN Brinell Hardness, 40 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.