Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 3F1.5X2-6

  • Zoro # G602644395


product price: $73.79
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
1.5 in
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3F1.5X2-6
Zoro #
G602644395
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
2 in
Length
6 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
90,000 psi
Thickness Tolerance
+/-0.003 in
Item
Stainless Steel Rectangular Bar
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Metal Fabrication Process
Cold Worked
Tensile Strength
89,900 psi
Appearance
Metallic
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Material Grade
303
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
34,800 psi
Heat Treatment
Annealed
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
Brinell Hardness
160 BHN
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.004 in, 1.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.