Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 3f.188x.5-6

  • Zoro # G302644022


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.1875 in
Width
0.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3f.188x.5-6
Zoro #
G302644022
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width
0.5 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.004 in
Overall Width
1/2 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
90,000 psi
Typical Yield Strength (PSI)
35,000 psi
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.002 in
Metal Fabrication Process
Cold Worked
Hardness Scale
Rb
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
160 BHN
Mechanical Finish
Mill
Appearance
Metallic
Yield Strength
34,800 psi
Heat Treatment
Annealed
Fabrication
Cold Drawn
Shape
Rectangular
System of Measurement
Inch
Rockwell Hardness
85 HRB
Maximum Temperature
1,700 Degrees F
Tensile Strength
89,900 psi
Material Grade
303
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.1875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.