Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 3F.312X2-6

  • Zoro # G702643946


product price: $21.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.3125 in
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F.312X2-6
Zoro #
G702643946
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Width
2 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.004 in
Overall Length
6 in
Overall Width
2 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Item
Stainless Steel Rectangular Bar
Metal Fabrication Process
Cold Worked
Hardness Scale
Rb
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Rockwell Hardness
85 HRB
Maximum Temperature
1,700 Degrees F
Mechanical Finish
Mill
Shape
Rectangular
System of Measurement
Inch
Tensile Strength
89,900 psi
Heat Treatment
Annealed
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
160 BHN
Fabrication
Cold Drawn
Yield Strength
34,800 psi
Heat Treatable
Not Heat Treatable
Material Grade
303
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.004 in, 0.3125 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.