Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 3F.5X1.5-6

  • Zoro # G602646184


product price: $21.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.5 in
Width
1.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F.5X1.5-6
Zoro #
G602646184
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
1.5 in
Length
6 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
1 1/2 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
90,000 psi
Thickness Tolerance
+/-0.002 in
Metal Fabrication Process
Cold Worked
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Item
Stainless Steel Rectangular Bar
Shape
Rectangular
Brinell Hardness
160 BHN
System of Measurement
Inch
Tensile Strength
89,900 psi
Appearance
Metallic
Fabrication
Cold Drawn
Mechanical Finish
Mill
Material Grade
303
Maximum Temperature
1,700 Degrees F
Rockwell Hardness
85 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Yield Strength
34,800 psi
Heat Treatable
Not Heat Treatable
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.