Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6in Overall L

  • Mfr # 4F.5X3-6

  • Zoro # G602645071


product price: $24.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F.5X3-6
Zoro #
G602645071
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
3 in
Length
6 in
Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Width
3 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240, ASTM A276, ASTM A479, ASTM F899
Typical Hardness
84 BHN
Type
Corrosion Resistant; High Strength
Typical Tensile Strength (PSI)
73,200 psi
Thickness Tolerance
+/-0.016 in
Metal Fabrication Process
Hot-Rolled
Hardness Scale
Rb
Typical Yield Strength (PSI)
31,200 psi
Item
Stainless Steel Rectangular Bar
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication Method
Hot Rolled
Rockwell Hardness
70 HRB
Maximum Temperature
2,651 Degrees F
Tensile Strength
73,200 psi
Yield Strength
31,200 psi
System of Measurement
Inch
Appearance
Metallic
Fabrication
Hot Rolled
Brinell Hardness
123 BHN
Minimum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Shape
Rectangular
Material Grade
304
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.