Shop ZORO SELECT
See all product information
Create Account
SS Round Bar 13-8, 24 in Overall L
- Mfr # 20608_24_0
- Zoro # G505715918
product price:Â
$
1,950.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A564
Material
Stainless Steel
Mechanical Finish
Mill
Yield Strength
205,000 psi
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20608_24_0
- Zoro #
- G505715918
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 2 1/2 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Standards
- ASTM A564
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Mechanical Finish
- Mill
- Yield Strength
- 205,000 psi
- Shape
- Rod
- Brinell Hardness
- 363 HRB
- Tensile Strength
- 175,000 psi
- Heat Treatable
- Heat Treatable
- Material Grade
- 13-8
- Fabrication
- Hot Rolled
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Rockwell Hardness
- 39 HRC
- Heat Treatment
- Annealed
- Shell Material
- Stainless Steel
Description
Stainless Steel Rod, Stainless Steel, 13-8, Rod, Outside Diameter 2 1/2 in, 24 in Overall Length, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 205,000 psi, Tensile Strength 175,000 psi, 363 HRB Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.