Zoro Homepage

SS Round Bar 13-8, 36 in Overall L

  • Mfr # 20606_36_0

  • Zoro # G305715910


product price: $1,804.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A564
Material
Stainless Steel
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
13-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20606_36_0
Zoro #
G305715910
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Outside Diameter
2 in

Details

Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
13-8
Brinell Hardness
363 HRB
Rockwell Hardness
39 HRC
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
205,000 psi
Shape
Rod
Fabrication
Cold Rolled
Tensile Strength
175,000 psi
System of Measurement
Inch
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 13-8, Rod, Outside Diameter 2 in, 36 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 205,000 psi, Tensile Strength 175,000 psi, 363 HRB Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.