Zoro Homepage

SS Round Bar 15-5, 12 in Overall L

  • Mfr # 7207_12_0

  • Zoro # G605715702


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5659
Material
Stainless Steel
Outside Diameter
1 3/4 in
System of Measurement
Inch
Material Grade
15-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207_12_0
Zoro #
G605715702
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 3/4 in
Overall Length
12 in

Details

Standards
AMS 5659
Item
Stainless Steel Rod
Material
Stainless Steel
System of Measurement
Inch
Material Grade
15-5
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
363 HRB
Shape
Rod
Rockwell Hardness
39 HRC
Tensile Strength
162,000 psi
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Yield Strength
142,000 psi
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 15-5, Rod, Outside Diameter 1 3/4 in, 12 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, 363 HRB Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5659, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.