Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 15-5, 24 in Overall L

  • Mfr # 7192_24_0

  • Zoro # G702646794


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Alloy Type
15-5
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5659, ASTM A484, ASTM A564
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7192_24_0
Zoro #
G702646794
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/4 in
Length
2 ft
Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.002 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
24 in

Details

Alloy Type
15-5
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5659, ASTM A484, ASTM A564
Temper
Annealed
Typical Hardness
35
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
142 ksi
Application
Aerospace, Chemical Industry, Food Processing, General Metalworking Industry, Paper, Petrochemical
Appearance
Metallic
Heat Treatment
Annealed
Rockwell Hardness
39 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Rod
Fabrication
Cold Rolled
Material Grade
15-5
Tensile Strength
162 ksi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Brinell Hardness
363 BHN

Description

Stainless Steel Rod, Stainless Steel, 15-5, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 24 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 142 ksi, Tensile Strength 162 ksi, 363 BHN Brinell Hardness, 39 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5659, ASTM A484, ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.