SS Round Bar 15-5, 24 in Overall L
Mfr # 7210_24_0
Zoro # G505715642
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5659
Material
Stainless Steel
Shape
Rod
Mechanical Finish
Mill
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7210_24_0
Zoro #
G505715642
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Outside Diameter
2 1/4 in
Details
Standards
AMS 5659
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Brinell Hardness
363 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
162,000 psi
Rockwell Hardness
39 HRC
System of Measurement
Inch
Yield Strength
142,000 psi
Material Grade
15-5
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 15-5, Rod, Outside Diameter 2 1/4 in, 24 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, 363 HRB Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5659, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.