SS Round Bar 17-4, 12 in Overall L
Mfr # 7283_12_0
Zoro # G805715731
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A564
Material
Stainless Steel
Outside Diameter
2 in
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7283_12_0
Zoro #
G805715731
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
2 in
Overall Length
12 in
Details
Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
145 ksi
Tensile Strength
160 ksi
Shape
Rod
Brinell Hardness
363 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
Material Grade
17-4
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 2 in, 12 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.