Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 17-4, 36 in Overall L

  • Mfr # 21045_36_0

  • Zoro # G702643755


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
17-4
Diameter
1 3/16 in
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21045_36_0
Zoro #
G702643755
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/16 in
Length
3 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
36 in
Outside Diameter
1 3/16 in

Details

Alloy Type
17-4
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564
Temper
Annealed
Typical Hardness
35
Item
Stainless Steel Rod
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Appearance
Metallic
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
17-4
Tensile Strength
160 ksi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Application
Ball Bearings, Bushings, Chemical Processing Equipment, Fasteners, Gate Valves, Gears, Pump Shafts
Heat Treatment
Annealed
Yield Strength
145 ksi
Resistance Properties
Corrosion-Resistant
Brinell Hardness
363 BHN

Description

Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 1 3/16 in, Outside Diameter Tolerance +/-0.0025 in, 36 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5643, ASTM A564, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.