Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 17-4, 36 in Overall L

  • Mfr # 7270_36_0

  • Zoro # G005716088


product price: $69.69
/ea

Key Features

Standards
ASTM A564
Material
Stainless Steel
Brinell Hardness
363 BHN
Overall Length
36 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7270_36_0
Zoro #
G005716088
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Outside Diameter
13/16 in

Details

Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Brinell Hardness
363 BHN
Mechanical Finish
Mill
Fabrication
Cold Rolled
Material Grade
17-4
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Tensile Strength
160 ksi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
145 ksi
Shape
Rod
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 13/16 in, 36 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.