SS Round Bar 17-4, 60 in Overall L
Mfr # 20076_60_0
Zoro # G505716021
product price: $22.69
/eaKey Features
Standards
ASTM A564
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20076_60_0
Zoro #
G505716021
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
3/16 in
Overall Length
5 ft
Details
Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Shape
Rod
Mechanical Finish
Mill
Fabrication
Cold Rolled
Material Grade
17-4
Yield Strength
145 ksi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
39 HRC
Brinell Hardness
363 BHN
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 3/16 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.