Zoro Homepage

SS Round Bar 17-4, 60 in Overall L

  • Mfr # 26544_60_0

  • Zoro # G705715930


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Shape
Rod
Fabrication
Cold Rolled
Material Grade
17-4
Brinell Hardness
363 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26544_60_0
Zoro #
G705715930
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 5/16 in
Overall Length
5 ft

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Fabrication
Cold Rolled
Material Grade
17-4
Brinell Hardness
363 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Yield Strength
145 ksi
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 1 5/16 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.