Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 17-4, 72 in Overall L

  • Mfr # 21045_72_0

  • Zoro # G002643691


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
17-4
Diameter
1 7/8 in
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21045_72_0
Zoro #
G002643691
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 7/8 in
Length
6 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
6 ft
Outside Diameter
1 3/16 in

Details

Alloy Type
17-4
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564
Temper
Annealed
Typical Hardness
35
Item
Stainless Steel Rod
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Tensile Strength
160 ksi
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
145 ksi
Material Grade
17-4
Heat Treatable
Heat Treatable
Shape
Rod
Heat Treatment
Annealed
Application
Ball Bearings, Bushings, Chemical Processing Equipment, Fasteners, Gate Valves, Gears, Pump Shafts
Resistance Properties
Corrosion-Resistant
Brinell Hardness
363 BHN

Description

Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 1 3/16 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5643, ASTM A564, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.