SS Round Bar 17-4, 72 in Overall L
Mfr # 7300_72_0
Zoro # G605715405
product price: $1,566.99
/eaKey Features
Standards
ASTM A564
Material
Stainless Steel
Brinell Hardness
363 BHN
Outside Diameter
3 in
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300_72_0
Zoro #
G605715405
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
3 in
Overall Length
6 ft
Details
Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Brinell Hardness
363 BHN
Fabrication
Hot Rolled
Tensile Strength
160 ksi
Material Grade
17-4
Shape
Rod
System of Measurement
Inch
Rockwell Hardness
39 HRC
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Yield Strength
145 ksi
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 3 in, 6 ft Overall Length, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.