Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 303, 1 1/2 in Overall L

  • Mfr # 3R3.5-1

  • Zoro # G302643940


product price: $46.19
/ea

Key Features

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R3.5-1
Zoro #
G302643940
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 1/2 in
Length
1 1/2 in
Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
1 1/2 in
Outside Diameter
3 1/2 in

Details

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Typical Hardness
80
Item
Stainless Steel Disc
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Fabrication
Cold Rolled
Heat Treatment
Annealed
System of Measurement
Inch
Brinell Hardness
160 BHN
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Rockwell Hardness
80 HRB
Shape
Disc
Heat Treatable
Not Heat Treatable
Appearance
Metallic
Yield Strength
60,000 psi
Tensile Strength
90,000 psi
Mechanical Finish
Mill
Maximum Temperature
1,700 Degrees F
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Stainless Steel Disc, Stainless Steel, 303, Disc, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.005 in, 1 1/2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.