Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 303, 1 1/4 in Overall L

  • Mfr # 3R3.5-1

  • Zoro # G102643904


product price: $41.39
/ea

Key Features

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R3.5-1
Zoro #
G102643904
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 1/2 in
Length
1 1/4 in
Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
3 1/2 in
Overall Length
1 1/4 in

Details

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Typical Hardness
80
Item
Stainless Steel Disc
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
160 BHN
Heat Treatable
Not Heat Treatable
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
Fabrication
Cold Rolled
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Tensile Strength
90,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
Appearance
Metallic
Material Grade
303
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Disc
Yield Strength
60,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Disc, Stainless Steel, 303, Disc, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.005 in, 1 1/4 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.