Zoro Homepage

SS Round Bar 303, 24 in Overall L

  • Mfr # 2030_24_0

  • Zoro # G005715852


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5640
Material
Stainless Steel
Tensile Strength
89 ksi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030_24_0
Zoro #
G005715852
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 3/8 in
Overall Length
24 in

Details

Standards
AMS 5640
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
89 ksi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Cold Rolled
Material Grade
303
Rockwell Hardness
85 HRB
Brinell Hardness
165 BHN
Yield Strength
34 ksi
Shape
Rod
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 2 3/8 in, 24 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34 ksi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.