Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 303, 3 in Overall L

  • Mfr # 3R5-3

  • Zoro # G002643615


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R5-3
Zoro #
G002643615
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5 in
Length
3 in
Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.078 in
Outside Diameter
5 in
Outside Diameter Tolerance
+/-0.078 in
Overall Length
3 in

Details

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Item
Stainless Steel Disc
Material
Stainless Steel
Machining Finish
Turned
Metal Fabrication Process
Hot-Rolled
Fabrication
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
80 HRB
Shape
Disc
Includes Material Certificate
Material Certificate with Lot Number
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
Mechanical Finish
Mill
Appearance
Metallic
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Material Grade
303
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Yield Strength
60 ksi
Tensile Strength
90 ksi

Description

Stainless Steel Disc, Stainless Steel, 303, Disc, Outside Diameter 5 in, Outside Diameter Tolerance +/-0.078 in, 3 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 60 ksi, Tensile Strength 90 ksi, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, ASTM A582, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.