SS Round Bar 303, 36 in Overall L
Mfr # 2036_36_0
Zoro # G105715714
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5640
Material
Stainless Steel
Tensile Strength
89 ksi
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2036_36_0
Zoro #
G105715714
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Outside Diameter
3 1/8 in
Details
Standards
AMS 5640
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
89 ksi
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
34 ksi
Rockwell Hardness
85 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
303
Brinell Hardness
165 BHN
Fabrication
Cold Rolled
Shape
Rod
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 3 1/8 in, 36 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34 ksi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.