Zoro Homepage

SS Round Bar 303, 36 in Overall L

  • Mfr # 24687_36_0

  • Zoro # G005716057


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5640
Material
Stainless Steel
Mechanical Finish
Mill
Overall Length
36 in
Yield Strength
34 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24687_36_0
Zoro #
G005716057
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Outside Diameter
3 in

Details

Standards
AMS 5640
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Yield Strength
34 ksi
Heat Treatable
Not Heat Treatable
Material Grade
303
System of Measurement
Inch
Shape
Rod
Tensile Strength
89 ksi
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
165 BHN
Rockwell Hardness
85 HRB
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 3 in, 36 in Overall Length, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34 ksi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.