SS Round Bar 303, 48 in Overall L
Mfr # 2015_48_0
Zoro # G105715967
product price: $24.59
/eaKey Features
Standards
AMS 5640
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2015_48_0
Zoro #
G105715967
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Outside Diameter
1/2 in
Details
Standards
AMS 5640
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Fabrication
Cold Rolled
Shape
Rod
Tensile Strength
89 ksi
Heat Treatable
Not Heat Treatable
Yield Strength
34 ksi
Brinell Hardness
165 BHN
System of Measurement
Inch
Rockwell Hardness
85 HRB
Material Grade
303
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 1/2 in, 4 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34 ksi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.