SS Round Bar 304, 12 in Overall L
Mfr # 127_12_0
Zoro # G005905437
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Outside Diameter
5 in
Shape
Rod
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127_12_0
Zoro #
G005905437
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
5 in
Overall Length
12 in
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Material Grade
304
Yield Strength
35 ksi
Rockwell Hardness
92 HRB
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 5 in, 12 in Overall Length, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35 ksi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.