Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 304, 12 in Overall L

  • Mfr # 26532_12_0

  • Zoro # G905905063


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Tensile Strength
85 ksi
Rockwell Hardness
92 HRB
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26532_12_0
Zoro #
G905905063
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter
3 1/8 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
85 ksi
Rockwell Hardness
92 HRB
Material Grade
304
Heat Treatable
Not Heat Treatable
Shape
Rod
Yield Strength
35 ksi
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
195 BHN
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 3 1/8 in, 12 in Overall Length, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35 ksi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.