SS Round Bar 304, 60 in Overall L
Mfr # 78_60_0
Zoro # G005906496
product price: $30.89
/eaKey Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Outside Diameter
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78_60_0
Zoro #
G005906496
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1/2 in
Overall Length
5 ft
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Rockwell Hardness
70
Mechanical Finish
Mill
Shape
Rod
Fabrication
Cold Rolled
Brinell Hardness
123
Material Grade
304
Tensile Strength
73,200 psi
Includes Material Certificate
Yes
Yield Strength
31,200 psi
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 1/2 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.