Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 304, 60 in Overall L

  • Mfr # 90_60_0

  • Zoro # G005906328


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Tensile Strength
73,200 psi
Overall Length
5 ft
Brinell Hardness
123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90_60_0
Zoro #
G005906328
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Outside Diameter
1 1/4 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
73,200 psi
Brinell Hardness
123
Shape
Rod
Rockwell Hardness
70
Yield Strength
31,200 psi
Mechanical Finish
Mill
Includes Material Certificate
Yes
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
304
Fabrication
Cold Rolled

Description

Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 1 1/4 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.