Zoro Homepage

SS Round Bar 304, 72 in Overall L

  • Mfr # 23647_72_0

  • Zoro # G005905574


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Mechanical Finish
Mill
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23647_72_0
Zoro #
G005905574
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter
3/4 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
System of Measurement
Inch
Material Grade
304
Fabrication
Cold Rolled
Yield Strength
35 ksi
Rockwell Hardness
92 HRB
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 3/4 in, 6 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35 ksi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.