Zoro Homepage

SS Round Bar 316, 48 in Overall L

  • Mfr # 4480_48_0

  • Zoro # G005905246


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Outside Diameter
7/8 in
Brinell Hardness
210 BHN
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4480_48_0
Zoro #
G005905246
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
7/8 in
Overall Length
4 ft

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Brinell Hardness
210 BHN
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
95 HRB
Yield Strength
37 ksi
Tensile Strength
82 ksi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Shape
Rod
Material Grade
316
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 7/8 in, 4 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.