SS Round Bar 321, 24 in Overall L
Mfr # 18442_24_0
Zoro # G705715572
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Material Grade
321
Outside Diameter
1 5/8 in
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18442_24_0
Zoro #
G705715572
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 5/8 in
Overall Length
24 in
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
321
Fabrication
Cold Rolled
Shape
Rod
Rockwell Hardness
91 HRB
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
190 BHN
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tensile Strength
93 ksi
System of Measurement
Inch
Yield Strength
42 ksi
Description
Stainless Steel Rod, Stainless Steel, 321, Rod, Outside Diameter 1 5/8 in, 24 in Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 93 ksi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.