Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 321, 36 in Overall L

  • Mfr # 18432_36_0

  • Zoro # G505716007


product price: $32.99
/ea

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Outside Diameter
3/8 in
System of Measurement
Inch
Brinell Hardness
190 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18432_36_0
Zoro #
G505716007
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/8 in
Overall Length
36 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
System of Measurement
Inch
Brinell Hardness
190 BHN
Material Grade
321
Shape
Rod
Mechanical Finish
Mill
Rockwell Hardness
91 HRB
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
42 ksi
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Tensile Strength
93 ksi

Description

Stainless Steel Rod, Stainless Steel, 321, Rod, Outside Diameter 3/8 in, 36 in Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 93 ksi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.