SS Round Bar 321, 48 in Overall L
- Mfr # 18444_48_0
- Zoro # G605715825
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS QQ-S-763
Material
Stainless Steel
System of Measurement
Inch
Yield Strength
42 ksi
Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18444_48_0
- Zoro #
- G605715825
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 2 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Standards
- AMS QQ-S-763
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- System of Measurement
- Inch
- Yield Strength
- 42 ksi
- Tensile Strength
- 93 ksi
- Mechanical Finish
- Mill
- Shape
- Rod
- Fabrication
- Cold Rolled
- Brinell Hardness
- 190 BHN
- Heat Treatable
- Not Heat Treatable
- Includes Material Certificate
- Material Certificate with Lot Number
- Material Grade
- 321
- Rockwell Hardness
- 91 HRB
- Shell Material
- Stainless Steel
Description
Stainless Steel Rod, Stainless Steel, 321, Rod, Outside Diameter 2 in, 4 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 93 ksi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.