SS Round Bar 321, 60 in Overall L
Mfr # 18443_60_0
Zoro # G205715850
product price: $744.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Brinell Hardness
190 BHN
Outside Diameter
1 3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18443_60_0
Zoro #
G205715850
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 3/4 in
Overall Length
5 ft
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Brinell Hardness
190 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
42 ksi
Fabrication
Cold Rolled
Shape
Rod
Rockwell Hardness
91 HRB
Tensile Strength
93 ksi
Material Grade
321
Heat Treatable
Not Heat Treatable
Description
Stainless Steel Rod, Stainless Steel, 321, Rod, Outside Diameter 1 3/4 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 93 ksi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.