Zoro Homepage

SS Round Bar 321, 72 in Overall L

  • Mfr # 13471_72_0

  • Zoro # G905716003


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Material Grade
321
Overall Length
6 ft
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13471_72_0
Zoro #
G905716003
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter
1 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
321
Brinell Hardness
190 BHN
System of Measurement
Inch
Tensile Strength
93 ksi
Fabrication
Cold Rolled
Rockwell Hardness
91 HRB
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
42 ksi

Description

Stainless Steel Rod, Stainless Steel, 321, Rod, Outside Diameter 1 in, 6 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 93 ksi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.