Zoro Homepage

SS Round Bar 347, 12 in Overall L

  • Mfr # 18460_12_0

  • Zoro # G405715827


product price: $32.29
/ea

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Overall Length
12 in
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18460_12_0
Zoro #
G405715827
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter
9/16 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
System of Measurement
Inch
Tensile Strength
93 ksi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Material Grade
347
Yield Strength
39 ksi
Fabrication
Cold Rolled
Mechanical Finish
Mill
Brinell Hardness
167 BHN

Description

Stainless Steel Rod, Stainless Steel, 347, Rod, Outside Diameter 9/16 in, 12 in Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39 ksi, Tensile Strength 93 ksi, 167 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.