SS Round Bar 347, 72 in Overall L
Mfr # 18460_72_0
Zoro # G005715746
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Overall Length
6 ft
System of Measurement
Inch
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18460_72_0
Zoro #
G005715746
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Outside Diameter
9/16 in
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
System of Measurement
Inch
Shape
Rod
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Fabrication
Cold Rolled
Yield Strength
39 ksi
Material Grade
347
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
85 HRB
Brinell Hardness
167 BHN
Tensile Strength
93 ksi
Description
Stainless Steel Rod, Stainless Steel, 347, Rod, Outside Diameter 9/16 in, 6 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39 ksi, Tensile Strength 93 ksi, 167 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.