This item is Discontinued.

Zoro Select SS Round Bar 347, 72 in Overall L 18463_72_0

This item is Discontinued.

Zoro Select

SS Round Bar 347, 72 in Overall L (Discontinued)

Mfr # 18463_72_0
Zoro # G205715430
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18463_72_0
Zoro #
G205715430
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter
3/4 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
System of Measurement
Inch
Shape
Rod
Brinell Hardness
167 BHN
Tensile Strength
93 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
39 ksi
Rockwell Hardness
85 HRB
Mechanical Finish
Mill
Material Grade
347
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Rod, Stainless Steel, 347, Rod, Outside Diameter 3/4 in, 6 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39 ksi, Tensile Strength 93 ksi, 167 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.