Zoro Homepage

SS Round Bar 410, 24 in Overall L

  • Mfr # 18475_24_0

  • Zoro # G605716068


product price: $51.99
/ea

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Material Grade
410
Rockwell Hardness
84 HRB
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18475_24_0
Zoro #
G605716068
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Diameter
11/16 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
410
Rockwell Hardness
84 HRB
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
76 ksi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Cold Rolled
Brinell Hardness
162 BHN
Yield Strength
42 ksi

Description

Stainless Steel Rod, Stainless Steel, 410, Rod, Outside Diameter 11/16 in, 24 in Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 76 ksi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.